Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acrylic/PVC Sheet Stock 24" L x 12" W x 0.125" Thick

  • Mfr # 500860-2

  • Zoro # G2275205


product price: $18.15
/ea

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500860-2
Zoro #
G2275205
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
24"
Thickness
0.125"
Width
12"
Length
24"
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
Black
Color
Black
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Plastic Grouping
Sheet Stock
Material Type
Textured
Tensile Strength
6,000 psi
Material Color Family
Black
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Impact Strength
18 ft-lb/in
Material
Acrylic/PVC
Plastic Clarity
Opaque
Wear Factor
Fair
Grade
Standard
UV Resistant
No
Machinability
75 %
Friction Rating
Slippery
Corrosion and Chemical Resistance
Excellent
Shape
Rectangle
Tensile Strength Rating
Good
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Maximum Adhesive Temperature
248 Degrees F
Plastic Density
1.47 g/cc
Minimum Adhesive Temperature
50 Degrees F
Water Absorption
0.05 %
Product Form
Sheet
Minimum Temperature
-40 Degrees F
Light Transmission
0 %
Product Type
Plastic Sheet
Fabrication
Extruded
FDA Compliance
ISO 10993-5/10993-10
Shore Hardness
80 Shore D
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
110 HRM
Maximum Temperature
161 Degrees F
Flexural Modulus
330,000 psi
Metal Detectable
Not Metal Detectable

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.