Black Acrylic/PVC Sheet Stock 24" L x 12" W x 0.250" Thick

  • Mfr # 500861-2

  • Zoro # G2275500


product price: $39.89
/ea

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500861-2
Zoro #
G2275500
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
24"
Width
12"
Length
24"
Thickness
0.250"
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
Black
Color
Black
Tensile Strength
6,000 psi
Material Color Family
Black
Material Type
Textured
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Plastic Grouping
Sheet Stock
Impact Strength
18 ft-lb/in
Material
Acrylic/PVC
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Shape
Rectangle
Wear Factor
Fair
Machinability
75 %
Water Absorption Rating
Good
UV Resistant
No
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Plastic Density
1.47 g/cc
Water Absorption
0.05 %
Maximum Adhesive Temperature
248 Degrees F
Minimum Adhesive Temperature
50 Degrees F
Rockwell Hardness
110 HRM
Light Transmission
0 %
Minimum Temperature
-40 Degrees F
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Maximum Temperature
161 Degrees F
Fabrication
Extruded
Shore Hardness
80 Shore D
FDA Compliance
ISO 10993-5/10993-10
Product Type
Plastic Sheet
Product Form
Sheet
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
330,000 psi
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.