Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acrylic/PVC Sheet Stock 48" L x 48" W x 0.063" Thick

  • Mfr # 500859-4

  • Zoro # G2274995


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.063"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500859-4
Zoro #
G2274995
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.063"
Plastic Width
48"
Plastic Length
48"
Thickness
0.063"
Width
48"
Length
48"
Nominal Size
48 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
Black
Color
Black
Material Color Family
Black
Tensile Strength
6,000 psi
Plastic Grouping
Sheet Stock
Material Type
Textured
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Material
Acrylic/PVC
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Impact Strength
18 ft-lb/in
UV Resistant
No
Tensile Strength Rating
Good
Friction Rating
Slippery
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Wear Factor
Fair
Corrosion and Chemical Resistance
Excellent
Grade
Standard
Shape
Square
Machinability
75 %
Plastic Clarity
Opaque
Plastic Density
1.47 g/cc
Minimum Adhesive Temperature
50 Degrees F
Maximum Adhesive Temperature
248 Degrees F
Water Absorption
0.05 %
UV-Resistant
Not UV-Resistant
Minimum Temperature
-40 Degrees F
Flexural Modulus
330,000 psi
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Maximum Temperature
161 Degrees F
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
Light Transmission
0 %
Product Form
Sheet
FDA Compliance
ISO 10993-5/10993-10
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Rockwell Hardness
110 HRM
Shore Hardness
80 Shore D

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.0625 in, Black, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.