Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acrylic/PVC Sheet Stock 48" L x 48" W x 0.125" Thick

  • Mfr # 800860-4

  • Zoro # G2275397


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.125"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800860-4
Zoro #
G2275397
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
48"
Plastic Length
48"
Width
48"
Thickness
0.125"
Length
48"
Nominal Size
48 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
Black
Color
Black
Material Type
Textured
Material Color Family
Black
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Tensile Strength
6,000 psi
Plastic Grouping
Sheet Stock
Material
Acrylic/PVC
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Impact Strength
18 ft-lb/in
Wear Factor
Fair
Plastic Clarity
Opaque
Shape
Square
UV Resistant
No
Corrosion and Chemical Resistance
Excellent
Grade
Standard
Water Absorption Rating
Good
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Machinability
75 %
Tensile Strength Rating
Good
Minimum Adhesive Temperature
50 Degrees F
Plastic Density
1.47 g/cc
Water Absorption
0.05 %
Maximum Adhesive Temperature
248 Degrees F
Minimum Temperature
-40 Degrees F
Fabrication
Extruded
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Shore Hardness
80 Shore D
Scratch-Resistant
Scratch-Resistant
Maximum Temperature
161 Degrees F
Light Transmission
0 %
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
ISO 10993-5/10993-10
Product Form
Sheet
Rockwell Hardness
110 HRM
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
Flexural Modulus
330,000 psi

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.