Black Acrylic/PVC Sheet Stock 48" L x 48" W x 0.250" Thick

  • Mfr # 500861-4

  • Zoro # G2275080


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.250"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500861-4
Zoro #
G2275080
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.250"
Plastic Width
48"
Plastic Length
48"
Thickness
0.250"
Width
48"
Length
48"
Nominal Size
48 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
Black
Color
Black
Material Color Family
Black
Tensile Strength
6,000 psi
Plastic Grouping
Sheet Stock
Material Type
Textured
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Material
Acrylic/PVC
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Impact Strength
18 ft-lb/in
Plastic Clarity
Opaque
Grade
Standard
Tensile Strength Rating
Good
Shape
Square
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Friction Rating
Slippery
UV Resistant
No
Machinability
75 %
Wear Factor
Fair
Minimum Adhesive Temperature
50 Degrees F
Maximum Adhesive Temperature
248 Degrees F
Plastic Density
1.47 g/cc
Water Absorption
0.05 %
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
Product Form
Sheet
Light Transmission
0 %
Rockwell Hardness
110 HRM
Minimum Temperature
-40 Degrees F
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Product Type
Plastic Sheet
Shore Hardness
80 Shore D
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
FDA Compliance
ISO 10993-5/10993-10
Flexural Modulus
330,000 psi
Scratch-Resistant
Scratch-Resistant
Maximum Temperature
161 Degrees F

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.