Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acrylic/PVC Sheet Stock 96" L x 48" W x 0.125" Thick

  • Mfr # 500860

  • Zoro # G2275065


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.125"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500860
Zoro #
G2275065
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
48"
Plastic Length
96"
Thickness
0.125"
Length
96"
Width
48"
Nominal Size
48 in W x 96 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
Black
Color
Black
Tensile Strength
6,000 psi
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Plastic Grouping
Sheet Stock
Material Type
Textured
Material Color Family
Black
Material
Acrylic/PVC
Impact Strength
18 ft-lb/in
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Friction Rating
Slippery
Grade
Standard
Machinability
75 %
UV Resistant
No
Shape
Rectangle
Water Absorption Rating
Good
Plastic Clarity
Opaque
Wear Factor
Fair
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Maximum Adhesive Temperature
248 Degrees F
Plastic Density
1.47 g/cc
Minimum Adhesive Temperature
50 Degrees F
Water Absorption
0.05 %
Rockwell Hardness
110 HRM
Product Form
Sheet
Shore Hardness
80 Shore D
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Flexural Modulus
330,000 psi
Minimum Temperature
-40 Degrees F
Scratch-Resistant
Scratch-Resistant
FDA Compliance
ISO 10993-5/10993-10
Maximum Temperature
161 Degrees F
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
Product Type
Plastic Sheet
Light Transmission
0 %
Static-Resistant
Not Static-Resistant

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.