Zoro Homepage

Black Carbon Fiber Rod Stock 1 ft. L, 1/2" Dia.

  • Mfr # BULK-CR-CF-7

  • Zoro # G7285548


product price: $35.25
/ea

Key Features

Material
Carbon Fiber
Color
Black
Length
1 ft.
Tensile Strength (PSI)
120000
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CR-CF-7
Zoro #
G7285548
UPC #
193005350499
Country of Origin
China

Dimensions

Length
1 ft.
Diameter
1/2"
Length Tolerance
+/-0.500 in
Diameter Tolerance
+0.017/-0.008 in
Plastic Diameter Tolerance
+0.017/-0.008 in
Plastic Diameter
1/2 in
Nominal Size
1/2 in dia x 1 ft L
Plastic Length
1 ft
Plastic Length Tolerance
+/-0.500 in
Overall Length
12 in

Details

Item
Rod Stock
Material
Carbon Fiber
Color
Black
Tensile Strength (PSI)
120000
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
0 Degrees F
Type
General Purpose
Tensile Strength Rating
Excellent
Tensile Strength
120,000 psi
Minimum Temperature
0 Degrees F
Maximum Temperature
180 Degrees F
UV Resistant
No
Machinability
Fair
Plastic Clarity
Opaque
Shape
Rod
Corrosion and Chemical Resistance
Fair
Plastic Density
0.054 lb/cu in
Grade
Standard
Wear Factor
Fair
Temperature Range
0 Degrees to 180 Degrees F
Fiber Direction
Unidirectional
Density
0.054 lb/cu in
Clarity
Opaque

Description

Carbon Fiber Rod, Material Carbon Fiber, Clarity Opaque, Color Black, Overall Diameter 1/2 in, Overall Length 12 in, Tensile Strength 120,000 psi, Diameter Tolerance +0.017/-0.008 in, Length Tolerance +/-0.500 in, Maximum Temperature 180 Degrees F, Grade Standard, Impact Strength Not Applicable, Corrosion and Chemical Resistance Fair, Machinability Fair, Fiber Direction Unidirectional, Water Absorption Not Applicable, Density 0.054 lb/cu in, Friction Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.