Zoro Homepage

Black Cast Acrylic Acrylic Sheet 48" L x 12" W x 1/4" Thick

  • Mfr # PS-CACC-91

  • Zoro # G4374319


product price: $52.25
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-91
Zoro #
G4374319
UPC #
193005013240
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Black
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Impact Strength Rating
Poor
Wear Factor
Fair
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Grade
Standard
Water Absorption Rating
Poor
Plastic Density
0.043 lb/cu in
Plastic Clarity
Opaque
Maximum Temperature
190 Degrees F
Plastic Thickness Tolerance
+0.006/-0.024 in
UV Resistant
Yes
Temperature Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Backing Type
No Backing
Minimum Temperature
40 Degrees F
Friction Coefficient
0.8
Friction Rating
Not Slippery
Machinability
Not Rated
Material
Acrylic
Shape
Rectangle
Water Absorption
0.4 %
Standards
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
98 Shore D
Elongation
Not Rated
Weight
6.19 lb
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Light Transmission
0 %
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.