Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Cast Nylon Sheet Stock 24" L x 24" W x 2.750" Thick

  • Mfr # 1ERE1

  • Zoro # G2687431


product price: $1,255.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
2.750"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ERE1
Zoro #
G2687431
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
2.750"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Length
24"
Thickness
2.750"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Operating Temp. Range
32 Degrees to 200 Degrees F
Plastic Grouping
Sheet Stock
Plastic Properties
UV Tolerant, Wear Material
Thickness Tolerance
+/-10%
Material Type
Molybdenum Disulphide Filled
Material Color Family
Black
Tensile Strength
11,000 psi
Material
Cast Nylon
Maximum Temperature
212 Degrees F
Friction Coefficient
0.2
Impact Strength
0.5 ft-lb/in
Friction Rating
Very Slippery
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Plastic Thickness Tolerance
+/-10%
Water Absorption
0.6 %
Plastic Clarity
Opaque
Grade
MDS-Filled
Plastic Hardness
Rockwell M80
Machinability
90 %
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Tensile Strength Rating
Excellent
Temperature Range
32 Degrees to 200 Degrees F
Shape
Square
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Poor
Plastic Density
1.16 g/cc
Standards
ASTM 6779-11, ASTM D5989-11
Maximum Adhesive Temperature
350 Degrees F
Minimum Adhesive Temperature
50 Degrees F
Flexural Modulus
330,000 psi
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Light Transmission
0 %
Metal Detectable
Not Metal Detectable
Dielectric Strength
600 V/mil
Wear Rate
1.90 x 10^-8 cu mm/N-m
Fabrication
Cast
Product Form
Sheet
Shore Hardness
80 Shore D
Product Type
Plastic Sheet
Filler Material
MDS
FDA Compliance
ISO 10993/USP Class VI
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
80 HRM
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Elongation
38 %

Description

Nylon Sheet, Nylon, Grade MDS-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2.75 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.16 g/cc, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.