Zoro Homepage

Black Cast Nylon Sheet Stock 24" L x 24" W x 3.250" Thick

  • Mfr # 1ERE3

  • Zoro # G6629147


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
3.250"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ERE3
Zoro #
G6629147
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
3.250"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Thickness
3.250"
Length
24"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Thickness Tolerance
+/-10%
Operating Temp. Range
32 Degrees to 200 Degrees F
Material Color Family
Black
Tensile Strength
11,000 psi
Material Type
Molybdenum Disulphide Filled
Plastic Properties
UV Tolerant, Wear Material
Plastic Grouping
Sheet Stock
Material
Cast Nylon
Water Absorption Rating
Poor
UV Resistant
No
Tensile Strength Rating
Excellent
Friction Coefficient
0.2
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+/-10%
Maximum Temperature
212 Degrees F
Friction Rating
Very Slippery
Grade
MDS-Filled
Impact Strength
0.5 ft-lb/in
Shape
Square
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M80
Wear Factor
Excellent
Plastic Clarity
Opaque
Machinability
90 %
Temperature Range
32 Degrees to 200 Degrees F
Plastic Hardness Rating
Hard
Water Absorption
0.6 %
Minimum Temperature
-20 Degrees F
Standards
ASTM 6779-11, ASTM D5989-11
Minimum Adhesive Temperature
50 Degrees F
Maximum Adhesive Temperature
350 Degrees F
Plastic Density
1.16 g/cc
Shore Hardness
80 Shore D
Rockwell Hardness
80 HRM
Wear Rate
1.90 x 10^-8 cu mm/N-m
Product Type
Plastic Sheet
Fabrication
Cast
Scratch-Resistant
Scratch-Resistant
Filler Material
MDS
FDA Compliance
ISO 10993/USP Class VI
Product Form
Sheet
Elongation
38 %
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Light Transmission
0 %
Dielectric Strength
600 V/mil
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Flexural Modulus
330,000 psi
Static-Resistant
Not Static-Resistant

Description

Nylon Sheet, Nylon, Grade MDS-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 3.25 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.16 g/cc, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.