Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Cast Nylon Sheet Stock 48" L x 12" W x 2.750" Thick

  • Mfr # 1ERB8

  • Zoro # G2692225


product price: $1,255.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
2.750"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ERB8
Zoro #
G2692225
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
2.750"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Length
48"
Thickness
2.750"
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Tensile Strength
11,000 psi
Material Type
Molybdenum Disulphide Filled
Plastic Properties
UV Tolerant, Wear Material
Material Color Family
Black
Operating Temp. Range
32 Degrees to 200 Degrees F
Material
Cast Nylon
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Grade
MDS-Filled
Impact Strength
0.5 ft-lb/in
Friction Coefficient
0.2
Machinability
90 %
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Temperature Range
32 Degrees to 200 Degrees F
Plastic Hardness
Rockwell M80
Maximum Temperature
212 Degrees F
Water Absorption
0.6 %
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Minimum Temperature
-20 Degrees F
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Minimum Adhesive Temperature
50 Degrees F
Maximum Adhesive Temperature
350 Degrees F
Plastic Density
1.16 g/cc
Standards
ASTM 6779-11, ASTM D5989-11
Light Transmission
0 %
Scratch-Resistant
Scratch-Resistant
Elongation
38 %
Filler Material
MDS
Product Form
Sheet
Fabrication
Cast
Rockwell Hardness
80 HRM
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Product Type
Plastic Sheet
Wear Rate
1.90 x 10^-8 cu mm/N-m
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
80 Shore D
Dielectric Strength
600 V/mil
Metal Detectable
Not Metal Detectable
Flexural Modulus
330,000 psi
FDA Compliance
ISO 10993/USP Class VI

Description

Nylon Sheet, Nylon, Grade MDS-Filled, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 2.75 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.16 g/cc, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.