Black-Coated Steel Pipe Flange Pipe Flange, 1-1/2" Pipe, Flanged x Lap-Joint, Steel, Class 300

  • Mfr # BULK-PF-537

  • Zoro # G000424650


product price: $48.39
/ea

Key Features

Specific Fitting Shape
Black-Coated Steel Pipe Flange
Fitting Connection Type
Flanged x Lap-Joint
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-537
Zoro #
G000424650
UPC #
193005130794
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/2"
Flange Outside Diameter
6 1/8 in
Flange Thickness
3/4 in
Nominal Pipe Size
1 1/2 in
Bolt Hole Diameter
3/4 in
Overall Length
6 1/8 in

Details

Specific Fitting Shape
Black-Coated Steel Pipe Flange
Fitting Connection Type
Flanged x Lap-Joint
Pipe Fitting Material
Steel
Class
Class 300
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Temp. Range
80 Degrees to 780 Degrees F
Max. Steam Pressure
725 psi
Low Lead Compliance Level
Not Compliant
Number of Bolt Holes
4
For Pipe Schedule
80
Maximum Operating Pressure
725 psi
Finish/Coating
Black Coated
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Connection Surface
Flat Face
Color
Black

Description

Flange, Lap Joint, 1 1/2 in Nominal Pipe Size, Flanged x Lap-Joint, 6 1/8 in Flange Outside Diameter, 3/4 in Flange Thickness, 6 1/8 in Overall Length, Steel, Not Applicable, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 4 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.