Black-Coated Steel Pipe Flange Pipe Flange, 5" Pipe, Flanged x Lap-Joint, Steel, Class 300

  • Mfr # BULK-PF-542

  • Zoro # G300424688


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Black-Coated Steel Pipe Flange
Fitting Connection Type
Flanged x Lap-Joint
Pipe Fitting Material
Steel
Pipe Size (Fittings)
5"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-542
Zoro #
G300424688
UPC #
193005130848
Country of Origin
China

Dimensions

Pipe Size (Fittings)
5"
Overall Length
11 in
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
11 in
Flange Thickness
1 1/4 in
Nominal Pipe Size
5 in

Details

Specific Fitting Shape
Black-Coated Steel Pipe Flange
Fitting Connection Type
Flanged x Lap-Joint
Pipe Fitting Material
Steel
Class
Class 300
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Temp. Range
80 Degrees to 780 Degrees F
Max. Steam Pressure
725 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
725 psi
Number of Bolt Holes
8
For Pipe Schedule
80
Connection Surface
Flat Face
Low Lead Compliance Level
Not Compliant
Color
Black
Finish/Coating
Black Coated

Description

Flange, Lap Joint, 5 in Nominal Pipe Size, Flanged x Lap-Joint, 11 in Flange Outside Diameter, 1 5/16 in Flange Thickness, 11 in Overall Length, Steel, Not Applicable, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 9 1/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.