Black-Coated Steel Pipe Flange Pipe Flange, 6" Pipe, Flanged x Lap-Joint, Steel, Class 300

  • Mfr # BULK-PF-543

  • Zoro # G000424605


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Black-Coated Steel Pipe Flange
Fitting Connection Type
Flanged x Lap-Joint
Pipe Fitting Material
Steel
Pipe Size (Fittings)
6"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-543
Zoro #
G000424605
UPC #
193005130855
Country of Origin
China

Dimensions

Pipe Size (Fittings)
6"
Flange Thickness
1 3/8 in
Bolt Hole Diameter
3/4 in
Nominal Pipe Size
6 in
Flange Outside Diameter
12 1/2 in
Overall Length
12 1/2 in

Details

Specific Fitting Shape
Black-Coated Steel Pipe Flange
Fitting Connection Type
Flanged x Lap-Joint
Pipe Fitting Material
Steel
Class
Class 300
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Max. Steam Pressure
725 psi
Temp. Range
80 Degrees to 780 Degrees F
Number of Bolt Holes
12
Low Lead Compliance Level
Not Compliant
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish/Coating
Black Coated
Connection Surface
Flat Face
For Pipe Schedule
80
Maximum Operating Pressure
725 psi
Color
Black

Description

Flange, Lap Joint, 6 in Nominal Pipe Size, Flanged x Lap-Joint, 12 1/2 in Flange Outside Diameter, 1 3/8 in Flange Thickness, 12 1/2 in Overall Length, Steel, Not Applicable, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 12, 10 5/8 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.