Zoro Homepage

Black-Coated Steel Pipe Nipple

  • Mfr # 793EW4

  • Zoro # G604415870


product price: $6.69
/ea

Key Features

Fitting Connection Type
BSP
Pipe Size (Fittings)
3/4"
Standards
ASTM A53, ASTM A733, NSF 372
Manufacture Location
Globally Sourced
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793EW4
Zoro #
G604415870
UPC #
193005235703
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/4"
Overall Length
1 3/8 in
Outside Diameter
1 3/64 in
Inside Diameter
53/64 in
Wall Thickness
0.113 in
Nominal Pipe Size
3/4 in

Description

Black-Coated Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Black Coated, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 53/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.