Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black-Coated Steel Pipe Nipple

  • Mfr # 793EX8

  • Zoro # G704415886


product price: $8.79
/ea

Key Features

Fitting Connection Type
BSP
Pipe Size (Fittings)
3/4"
Standards
ASTM A53, ASTM A733, NSF 372
Side A Thread Type
BSPT
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793EX8
Zoro #
G704415886
UPC #
193005235840
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/4"
Overall Length
3 in
Nominal Pipe Size
3/4 in
Outside Diameter
1 3/64 in
Inside Diameter
53/64 in
Wall Thickness
0.11 in

Details

Fitting Connection Type
BSP
Item
Black-Coated Steel Pipe Nipple
Standards
ASTM A53, ASTM A733, NSF 372
Side A Thread Type
BSPT
Material
Steel
Schedule
Schedule 40
Resistance Properties
Corrosion-Resistant
Gravity Flow
No
Side B Connection Type
Threaded
Manufacture Location
Globally Sourced
Side B Thread Type
Male
Minimum Operating Temperature
-20 Degrees F
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Welded
Side A Gender
Male
Side B Gender
BSPT
Finish/Coating
Black Coated
Pipe Weld Type
Electric Resistance Weld
Maximum Operating Temperature
225 Degrees F
Maximum Steam Pressure
300 psi
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Maximum Operating Pressure
125 psi

Description

Black-Coated Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Black Coated, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 53/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.