Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black-Coated Steel Pipe Nipple

  • Mfr # 793EZ1

  • Zoro # G504415901


product price: $14.55
/ea

Key Features

Fitting Connection Type
BSP
Pipe Size (Fittings)
1-1/4"
Standards
ASTM A53, ASTM A733, NSF 372
Minimum Operating Temperature
-20 Degrees F
Side A Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793EZ1
Zoro #
G504415901
UPC #
193005246730
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/4"
Inside Diameter
1 3/8 in
Overall Length
4 in
Outside Diameter
1 21/32 in
Nominal Pipe Size
1 1/4 in
Wall Thickness
0.14 in

Details

Fitting Connection Type
BSP
Item
Black-Coated Steel Pipe Nipple
Standards
ASTM A53, ASTM A733, NSF 372
Minimum Operating Temperature
-20 Degrees F
Side A Connection Type
Threaded
Maximum Operating Pressure
125 psi
Maximum Operating Temperature
225 Degrees F
Side B Thread Type
Male
Finish/Coating
Black Coated
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Welded
Gravity Flow
No
Manufacture Location
Globally Sourced
Side A Gender
Male
Side B Connection Type
Threaded
Maximum Steam Pressure
300 psi
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Application
Air, Natural Gas, Oil, Potable Water, Steam
Material
Steel
Side B Gender
BSPT
Pipe Weld Type
Electric Resistance Weld
Resistance Properties
Corrosion-Resistant
Side A Thread Type
BSPT

Description

Black-Coated Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Black Coated, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.