Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black-Coated Steel Pipe Nipple

  • Mfr # 793F04

  • Zoro # G304415767


product price: $13.15
/ea

Key Features

Fitting Connection Type
BSP
Pipe Size (Fittings)
1/2"
Standards
ASTM A53, ASTM A733, NSF 372
Resistance Properties
Corrosion-Resistant
Fitting Compatibility
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793F04
Zoro #
G304415767
UPC #
193005246853
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2"
Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in
Wall Thickness
0.109 in
Inside Diameter
5/8 in
Overall Length
3/16 in

Details

Fitting Connection Type
BSP
Item
Black-Coated Steel Pipe Nipple
Standards
ASTM A53, ASTM A733, NSF 372
Resistance Properties
Corrosion-Resistant
Fitting Compatibility
Schedule 40
Application
Air, Natural Gas, Oil, Potable Water, Steam
Thread Configuration
Fully Threaded
Side A Connection Type
Threaded
Material
Steel
Pipe Weld Type
Electric Resistance Weld
Manufacture Location
Globally Sourced
Finish/Coating
Black Coated
Gravity Flow
No
Schedule
Schedule 40
Maximum Steam Pressure
300 psi
Metal Pipe Construction
Welded
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT
Side A Thread Type
BSPT
Side B Connection Type
Threaded
Maximum Operating Temperature
225 Degrees F
Maximum Operating Pressure
125 psi
Side A Gender
Male
Side B Gender
Male

Description

Black-Coated Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Black Coated, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.