Zoro Homepage

Black-Coated Steel Pipe Nipple

  • Mfr # 793F07

  • Zoro # G204415805


product price: $28.99
/ea

Key Features

Fitting Connection Type
BSP
Pipe Size (Fittings)
1-1/4"
Standards
ASTM A53, ASTM A733, NSF 372
Finish/Coating
Black Coated
Fitting Compatibility
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793F07
Zoro #
G204415805
UPC #
193005246884
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/4"
Overall Length
1 43/64 in
Outside Diameter
1 21/32 in
Inside Diameter
1 3/8 in
Wall Thickness
0.14 in
Nominal Pipe Size
1 1/4 in

Description

Black-Coated Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Black Coated, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.