Black-Coated Steel Pipe Nipple
Mfr # 793F26
Zoro # G204415904
product price: $23.99
/eaKey Features
Fitting Connection Type
BSP
Pipe Size (Fittings)
1-1/4"
Standards
ASTM A53, ASTM A733, NSF 372
Maximum Operating Pressure
125 psi
Manufacture Location
Globally Sourced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
793F26
Zoro #
G204415904
UPC #
193005240516
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1-1/4"
Nominal Pipe Size
1 1/4 in
Overall Length
3 in
Outside Diameter
1 21/32 in
Wall Thickness
0.14 in
Inside Diameter
1 3/8 in
Description
Black-Coated Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Black Coated, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.