Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black-Coated Steel Pipe Nipple

  • Mfr # 793F34

  • Zoro # G104415905


product price: $38.29
/ea

Key Features

Fitting Connection Type
BSP
Pipe Size (Fittings)
2"
Standards
ASTM A53, ASTM A733, NSF 372
Application
Air, Natural Gas, Oil, Potable Water, Steam
Nominal Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793F34
Zoro #
G104415905
UPC #
193005240431
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2"
Nominal Pipe Size
2 in
Outside Diameter
2 3/8 in
Inside Diameter
2 1/16 in
Overall Length
3 in
Wall Thickness
0.156 in

Details

Fitting Connection Type
BSP
Item
Black-Coated Steel Pipe Nipple
Standards
ASTM A53, ASTM A733, NSF 372
Application
Air, Natural Gas, Oil, Potable Water, Steam
Finish/Coating
Black Coated
Maximum Steam Pressure
300 psi
Maximum Operating Pressure
125 psi
Side B Connection Type
Threaded
Schedule
Schedule 40
Pipe Weld Type
Electric Resistance Weld
Side A Gender
Male
Side B Thread Type
NPT
Manufacture Location
Globally Sourced
Metal Pipe Construction
Welded
Resistance Properties
Corrosion-Resistant
Fitting Compatibility
Schedule 40
Side A Thread Type
BSPT
Maximum Operating Temperature
225 Degrees F
Side A Connection Type
Threaded
Gravity Flow
No
Side B Gender
Male
Material
Steel
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-20 Degrees F

Description

Black-Coated Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Black Coated, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.