Shop All Microwaves
Zoro Select
Black Consumer Microwave 1.10 cu ft 1000 Watts
Mfr # 40GR47
Zoro # G1826426
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Style Countertop
- Cooking Wattage 1,000 W
- Convection Cooking No
- Appliance Color Black
- Oven Capacity 1.1 cu ft
Product Information
- Brand Zoro Select
- MFR # 40GR47
- Zoro # G1826426
- UPC # 190735483794
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 21 1/4 in |
Outside Height | 11 13/16 in |
Outside Depth | 16 11/16 in |
Interior Height | 9 1/2 in |
Overall Width | 21 1/4 in |
Overall Height | 11 7/8 in |
Interior Width | 14 in |
Interior Depth | 14 1/8 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 16 3/4 in |
Details
Description
Microwave, Microwave Style Countertop, Oven Capacity 1.1 cu ft, Overall Height 11 7/8 in, Overall Width 21 1/4 in, Overall Depth 16 3/4 in, Appliance Color Black, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1,000 W, 1-Touch Settings Yes, Features Painting Cavity, Interior Depth 14 1/8 in, Interior Height 9 1/2 in, Interior Width 14 in, Manufacturer Warranty Length 2 yr, Plug Type 5-15, Power Levels 11, Standards FCC, FDA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Colander, 5 Qt (47965)
- HEINZ Assorted Jelly .5 oz. Cup Grape/Mixed Fruit/Strawberry, PK200 (10013000543900)
- BUNN Sponge, Drip Tray (25367.0000)
- GROEN Mercury Switch (7517)
- ZORO SELECT White Consumer Microwave 1.10 cu ft 1000 Watts (40GR49)
- ZORO SELECT Black Consumer Consumer Microwave Oven 0.90 cu ft 900 Watts (21HE87)
- ZORO SELECT White Consumer Consumer Microwave Oven 0.90 cu ft 900 Watts (21HE86)
- AVANTI 1.1 cu. ft. Microwave Oven, Digital, Stainless Steel (MT115V3S)
- PANASONIC 1000W Commercial Microwave Pro, NE1054F (NE1054F)
- COMMERCIAL CHEF 1.6 Cu.Ft.Countertop Microwave Oven, 1000 Watts, Small Compact Size, 10 Power Levels, White (CHM16100W6C)
- COMMERCIAL CHEF Countertop Microwave, 1.1 Cubic Feet, Black With Stainless Steel Trim (CHCM11100SSB)
- Zoro Select Microwaves