Zoro Homepage

Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1/2" Dia.

  • Mfr # 2XPE5

  • Zoro # G2539661


product price: $18.69
/ea

Key Features

Material
Extruded Nylon 6/6
Color
Black
Length
6 ft.
Diameter
1/2"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XPE5
Zoro #
G2539661
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 ft.
Diameter
1/2"
Diameter Tolerance
+0.003/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter
1/2 in
Plastic Length
6 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.003/-0.000 in
Nominal Size
1/2 in dia x 6 ft L

Details

Item
Rod Stock
Material
Extruded Nylon 6/6
Color
Black
Tensile Strength (PSI)
12000
Type
Colored
Min. Temp. (F)
-40 Degrees F
Standards
ASTM 6779-11, ASTM D5989-11
Max. Temp. (F)
210 Degrees F
Machinability
90 %
Tensile Strength Rating
Excellent
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 220 Degrees F
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Impact Strength
0.5 ft-lb/in
Plastic Hardness
Rockwell M85
Friction Rating
Very Slippery
Friction Coefficient
0.2
Grade
MDS-Filled
Plastic Clarity
Opaque
Wear Factor
Excellent
Tensile Strength
11,000 psi
Shape
Rod
Minimum Temperature
-40 Degrees F
Water Absorption
0.6 %
UV Resistant
No
Maximum Temperature
220 Degrees F
Metal Detectable
Not Metal Detectable
Dielectric Strength
600 V/mil
FDA Compliance
ISO 10993/USP Class VI
Filler Material
MDS
Fabrication
Extruded
Shore Hardness
80 Shore D
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Wear Rate
5.00 x 10^-7 cu mm/N-m
UV-Resistant
Not UV-Resistant
Light Transmission
0 %
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRM
Flexural Modulus
330,000 psi

Description

Nylon Rod, Nylon 6/6, Grade MDS-Filled, Plastic Length 6 ft, Plastic Diameter 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.