Zoro Homepage

Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/16" Dia.

  • Mfr # 6MDR5

  • Zoro # G2311255


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Extruded Nylon 6/6
Color
Black
Length
8 ft.
Diameter
3/16"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDR5
Zoro #
G2311255
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
3/16"
Diameter Tolerance
+0.003/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
8 ft
Nominal Size
3/16 in dia x 8 ft L
Plastic Diameter
3/16 in

Details

Item
Rod Stock
Material
Extruded Nylon 6/6
Color
Black
Tensile Strength (PSI)
12000
Type
Colored
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
210 Degrees F
Tensile Strength
12,000 psi
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Maximum Temperature
210 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
No
Water Absorption
0.3 %
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 210 Degrees F
Plastic Hardness
Rockwell M85
Tensile Strength Rating
Excellent
Water Absorption Rating
Poor
Friction Coefficient
0.2
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Shape
Rod
Impact Strength
0.5 ft-lb/in
Grade
MDS-Filled
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Filler Material
MDS
Rockwell Hardness
85 HRM
Weight
0.11 lb

Description

Nylon Rod, Nylon 6/6, Grade MDS-Filled, Plastic Length 8 ft, Plastic Diameter 3/16 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.