Black FPVC Sheet 12 in L x 12 in W x 6 mm Thick

  • Mfr # PS-EPVC-BK-6MMX12X12

  • Zoro # G208838952


product price:  $18.19
/ea

Key Features

Plastic Thickness
6 mm
Tensile Strength Rating
Poor
Water Absorption
Not Rated
Backing Type
No Backing
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-BK-6MMX12X12
Zoro #
G208838952
UPC #
197666048993
Country of Origin
United States

Dimensions

Plastic Thickness
6 mm
Plastic Width
12 in
Plastic Length
12 in
Nominal Size
12 in W x 12 in L

Details

Item
FPVC Sheet
Color
Black
Tensile Strength Rating
Poor
Water Absorption
Not Rated
Backing Type
No Backing
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Plastic Clarity
Opaque
Tensile Strength
2,250 psi
Impact Strength Rating
Not Rated
Impact Strength
0.69 ft.lb/in
Friction Rating
Not Rated
Shape
Square
Plastic Hardness
55D
Grade
Digital Print
Friction Coefficient
Not Rated
Plastic Density
0.021 lb/cu in
Material
FPVC
Plastic Hardness Rating
Hard
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Wear Factor
Not Rated
UV Resistant
Yes
Temperature Range
168 Degrees F
Minimum Temperature
Not Rated
Maximum Temperature
168 Degrees F
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Weight
0.73 lb
Shore Hardness
55 Shore D
Product Type
Plastic Sheet
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Elongation
Not Rated
Rockwell Hardness
75 HRR
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 6 mm, Black, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.