Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black FPVC Sheet 4 ft L x 24 in W x 3 mm Thick

  • Mfr # PS-EPVC-BK-3MMX24X48

  • Zoro # G908838986


product price: $34.25
/ea

Key Features

Plastic Thickness
3 mm
Friction Rating
Not Rated
Backing Type
No Backing
Plastic Hardness
55D
Water Absorption
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-BK-3MMX24X48
Zoro #
G908838986
UPC #
197666048962
Country of Origin
United States

Dimensions

Plastic Thickness
3 mm
Plastic Width
24 in
Plastic Length
4 ft
Nominal Size
24 in W x 48 in L

Details

Item
FPVC Sheet
Color
Black
Friction Rating
Not Rated
Backing Type
No Backing
Plastic Hardness
55D
Water Absorption
Not Rated
Tensile Strength
2,250 psi
Shape
Rectangle
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Friction Coefficient
Not Rated
Plastic Clarity
Opaque
Plastic Density
0.021 lb/cu in
Material
FPVC
Grade
Digital Print
Impact Strength Rating
Not Rated
Tensile Strength Rating
Poor
Impact Strength
0.69 ft.lb/in
Wear Factor
Not Rated
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Plastic Hardness Rating
Hard
Minimum Temperature
Not Rated
Temperature Range
168 Degrees F
Maximum Temperature
168 Degrees F
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Weight
2.9 lb
Rockwell Hardness
75 HRR
Coefficient of Thermal Expansion
Not Rated

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 3 mm, Black, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.