Black FPVC Sheet 4 ft L x 24 in W x 6 mm Thick

  • Mfr # PS-EPVC-BK-6MMX24X48

  • Zoro # G108838946


product price: $63.19
/ea

Key Features

Plastic Thickness
6 mm
Impact Strength Rating
Not Rated
Backing Type
No Backing
Grade
Digital Print
Plastic Hardness
55D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-BK-6MMX24X48
Zoro #
G108838946
UPC #
197666049013
Country of Origin
United States

Dimensions

Plastic Thickness
6 mm
Plastic Width
24 in
Plastic Length
4 ft
Nominal Size
24 in W x 48 in L

Details

Item
FPVC Sheet
Color
Black
Impact Strength Rating
Not Rated
Backing Type
No Backing
Grade
Digital Print
Plastic Hardness
55D
Water Absorption
Not Rated
Impact Strength
0.69 ft.lb/in
Material
FPVC
Friction Rating
Not Rated
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Shape
Rectangle
Plastic Density
0.021 lb/cu in
Tensile Strength Rating
Poor
Tensile Strength
2,250 psi
Friction Coefficient
Not Rated
Plastic Clarity
Opaque
Temperature Range
168 Degrees F
Wear Factor
Not Rated
UV Resistant
Yes
Plastic Hardness Rating
Hard
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
Not Rated
Maximum Temperature
168 Degrees F
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Product Form
Sheet
Wear Rate
Not Rated
Elongation
Not Rated
Weight
5.8 lb
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
75 HRR
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 6 mm, Black, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.