Black FPVC Sheet 4 ft L x 4 ft W x 3 mm Thick

  • Mfr # PS-EPVC-BK-3MMX48X48
  • Zoro # G008839036
product price: 
$
66.59
/ea

Key Features

Plastic Thickness
3 mm
Material
FPVC
Grade
Digital Print
Impact Strength Rating
Not Rated
Plastic Density
0.021 lb/cu in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-EPVC-BK-3MMX48X48
Zoro #
G008839036
UPC #
197666048979
Country of Origin
United States
Item
FPVC Sheet
Color
Black
Material
FPVC
Grade
Digital Print
Impact Strength Rating
Not Rated
Plastic Density
0.021 lb/cu in
Plastic Clarity
Opaque
Impact Strength
0.69 ft.lb/in
Friction Coefficient
Not Rated
Shape
Square
Friction Rating
Not Rated
Tensile Strength Rating
Poor
Water Absorption
Not Rated
Tensile Strength
2,250 psi
Plastic Hardness
55D
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Backing Type
No Backing
UV Resistant
Yes
Temperature Range
168 Degrees F
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
Not Rated
Plastic Hardness Rating
Hard
Wear Factor
Not Rated
Maximum Temperature
168 Degrees F
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D
Weight
5.8 lb
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Rockwell Hardness
75 HRR
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated

Dimensions

Plastic Thickness
3 mm
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 3 mm, Black, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.