Zoro Homepage

Black FPVC Sheet 4 ft L x 4 ft W x 6 mm Thick

  • Mfr # PS-EPVC-BK-6MMX48X48

  • Zoro # G008838978


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
6 mm
Water Absorption
Not Rated
Nominal Size
48 in W x 48 in L
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Tensile Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-BK-6MMX48X48
Zoro #
G008838978
UPC #
197666049020
Country of Origin
United States

Dimensions

Plastic Thickness
6 mm
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L

Details

Item
FPVC Sheet
Color
Black
Water Absorption
Not Rated
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Tensile Strength Rating
Poor
Impact Strength
0.69 ft.lb/in
Grade
Digital Print
Friction Rating
Not Rated
Material
FPVC
Backing Type
No Backing
Plastic Clarity
Opaque
Friction Coefficient
Not Rated
Shape
Square
Tensile Strength
2,250 psi
Impact Strength Rating
Not Rated
Plastic Hardness
55D
Plastic Density
0.021 lb/cu in
Corrosion and Chemical Resistance
Excellent
Temperature Range
168 Degrees F
Wear Factor
Not Rated
Plastic Hardness Rating
Hard
Minimum Temperature
Not Rated
Machinability
Not Rated
Maximum Temperature
168 Degrees F
UV Resistant
Yes
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Weight
11.59 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
55 Shore D
Rockwell Hardness
75 HRR
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Product Form
Sheet
Elongation
Not Rated
Product Type
Plastic Sheet

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 6 mm, Black, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.