Zoro Homepage

Black FPVC Sheet 8 ft L x 4 ft W x 6 mm Thick

  • Mfr # PS-EPVC-BK-6MMX48X96

  • Zoro # G708839008


product price: $212.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Thickness
6 mm
Material
FPVC
Backing Type
No Backing
Tensile Strength Rating
Poor
Impact Strength Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-BK-6MMX48X96
Zoro #
G708839008
UPC #
197666049037
Country of Origin
United States

Dimensions

Plastic Thickness
6 mm
Plastic Width
4 ft
Plastic Length
8 ft
Nominal Size
48 in W x 96 in L

Details

Item
FPVC Sheet
Color
Black
Material
FPVC
Backing Type
No Backing
Tensile Strength Rating
Poor
Impact Strength Rating
Not Rated
Friction Coefficient
Not Rated
Grade
Digital Print
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Tensile Strength
2,250 psi
Friction Rating
Not Rated
Water Absorption
Not Rated
Plastic Clarity
Opaque
Shape
Rectangle
Impact Strength
0.69 ft.lb/in
Plastic Density
0.021 lb/cu in
Plastic Hardness
55D
Temperature Range
168 Degrees F
Maximum Temperature
168 Degrees F
Machinability
Not Rated
Plastic Hardness Rating
Hard
Wear Factor
Not Rated
UV Resistant
Yes
Minimum Temperature
Not Rated
Corrosion and Chemical Resistance
Excellent
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
75 HRR
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Weight
23.18 lb
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 6 mm, Black, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.