Zoro Homepage

Black HDPE HDPE Bar 12" L x 3" W x 1/2" Thick

  • Mfr # BULK-PS-PE-911

  • Zoro # G7849332


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-911
Zoro #
G7849332
UPC #
193005099626
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 12 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Tensile Strength
4,000 psi
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Machinability
Not Rated
Plastic Hardness
64D
Friction Rating
Slippery
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Shape
Rectangular
Wear Factor
Good
Grade
Marine
Material
HDPE
Minimum Temperature
-100 Degrees F
Friction Coefficient
0.31
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Density
0.034 lb/cu in
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-0.043 in
Water Absorption
0.05 %
Tensile Strength Rating
Poor
UV Resistant
Yes
Impact Strength Rating
Poor
Standards
Not Rated
Backing Type
No Backing
Shore Hardness
64 Shore D
Rockwell Hardness
85 HRR
Weight
0.78 lb
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.