Shop ZORO SELECT

White HDPE HDPE Bar 36" L x 2-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-PE-725
  • Zoro # G7850111

product price: 
$
20.15
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.5 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-725
Zoro #
G7850111
UPC #
193005097776
Country of Origin
United States
Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Material Type
Marine
Plastic Hardness Rating
Medium
Friction Coefficient
0.31
Material
HDPE
Plastic Density
0.034 lb/cu in
Water Absorption
0.05 %
Tensile Strength Rating
Poor
Grade
Marine
Water Absorption Rating
Excellent
Friction Rating
Slippery
UV Resistant
Yes
Temperature Range
-100 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Plastic Hardness
64D
Plastic Clarity
Opaque
Minimum Temperature
-100 Degrees F
Corrosion and Chemical Resistance
Good
Shape
Rectangular
Wear Factor
Good
Impact Strength Rating
Poor
Machinability
Not Rated
Plastic Thickness Tolerance
+/-0.043 in
Backing Type
No Backing
Standards
Not Rated
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
85 HRR
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Shore Hardness
64 Shore D
Weight
1.53 lb
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated

Dimensions

Plastic Thickness
0.5 in
Plastic Width
2-1/2"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 1/2 in W x 36 in L

Description

HDPE Bar, HDPE, Marine, Plastic Length 3 ft, Plastic Width 2.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.