Zoro Homepage

Black HDPE HDPE Sheet 24" L x 24" W x 3/4" Thick

  • Mfr # BULK-PS-PE-928

  • Zoro # G7856454


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-928
Zoro #
G7856454
UPC #
193005099930
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Tensile Strength
4,000 psi
Water Absorption Rating
Excellent
Machinability
Not Rated
Tensile Strength Rating
Poor
Water Absorption
0.05 %
Plastic Density
0.034 lb/cu in
Maximum Temperature
180 Degrees F
Material
HDPE
Plastic Thickness Tolerance
+/-0.064 in
Impact Strength Rating
Poor
Grade
Marine
Corrosion and Chemical Resistance
Good
Wear Factor
Good
Friction Rating
Slippery
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Plastic Hardness
64D
UV Resistant
Yes
Backing Type
No Backing
Shape
Square
Minimum Temperature
-100 Degrees F
Friction Coefficient
0.31
Temperature Range
-100 Degrees to 180 Degrees F
Standards
Not Rated
Rockwell Hardness
50 HRM
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Wear Rate
Not Rated
Shore Hardness
64 Shore D
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Elongation
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
18.58 lb
Coefficient of Thermal Expansion
Not Rated

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.