Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black LDPE LDPE Sheet 100 ft. L x 16 ft. W x 0.006" Thick

  • Mfr # BULK-PF-LDPE-23

  • Zoro # G7855833


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
0.006"
Plastic Length
100 ft.
Plastic Color
Black
Tensile Strength
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-23
Zoro #
G7855833
UPC #
193005101701
Country of Origin
United States

Dimensions

Plastic Thickness
0.006"
Plastic Width
16 ft.
Plastic Length
100 ft.
Nominal Size
16 ft W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
Black
Color
Black
Tensile Strength
1,200 psi
Material Type
Standard
Backing Type
No Backing
Shape
Rectangle
Water Absorption
0.13 %
Material
LDPE
Minimum Temperature
-60 Degrees F
Tensile Strength Rating
Poor
Grade
Standard
Plastic Hardness
40D
Maximum Temperature
150 Degrees F
Impact Strength
No Break
UV Resistant
No
Impact Strength Rating
Excellent
Temperature Range
-60 Degrees to 150 Degrees F
Plastic Density
0.033 lb/cu in
Wear Factor
Good
Plastic Hardness Rating
Medium Soft
Water Absorption Rating
Good
Standards
ASTM D4397-84
Machinability
Not Rated
Friction Rating
Slippery
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Friction Coefficient
Not Rated
Product Type
Plastic Film
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Rockwell Hardness
50 HRR
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Elongation
150 %
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
40 Shore D
Weight
46 lb
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 16 ft, Plastic Thickness 6 mil, Black, Plastic Clarity Opaque, Tensile Strength 1,200 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.