Zoro Homepage

Black Nipple, Seamless, 1-1/4x11

  • Mfr # 793PW0

  • Zoro # G308661580


product price: $43.45
/ea

Key Features

Fitting Connection Type
NPT
Pipe Size (Fittings)
1-1/4"
Standards
ASTM A733
Overall Length
22 in
Maximum Operating Pressure
2000 psi @ 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793PW0
Zoro #
G308661580
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/4"
Overall Length
22 in
Wall Thickness
0.191 in
Nominal Pipe Size
1 1/4 in
Outside Diameter
1 21/32 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 22 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.