Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Nipple, Seamless, 4 x24

  • Mfr # 793PX9

  • Zoro # G008661484


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
NPT
Pipe Size (Fittings)
4"
Standards
ASTM A733
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793PX9
Zoro #
G008661484
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
4"
Nominal Pipe Size
4 in
Overall Length
24 in
Outside Diameter
4 1/2 in
Wall Thickness
0.337 in

Details

Fitting Connection Type
NPT
Item
Nipple
Standards
ASTM A733
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 80
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
2000 psi @ 150 Degrees F
Maximum Steam Pressure
300 psi @ 550 Degrees F
Schedule
Schedule 80
Side A Gender
Male
Metal Pipe Construction
Seamless
Manufacture Location
Globally Sourced
Side A Connection Type
Threaded
Material Grade
Grade B
Maximum Operating Temperature
550 Degrees F
Application
Air, Natural Gas, Non-Potable Water
Side A Thread Type
NPT
Side B Gender
Male
Minimum Operating Temperature
-20 Degrees F
Material
Steel
Finish/Coating
Black
Side B Thread Type
NPT

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.