Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Nipple, Welded, 1/2x3 1/2

  • Mfr # 793MV9

  • Zoro # G708661760


product price: $1.69
/ea

Key Features

Fitting Connection Type
NPT
Pipe Size (Fittings)
1/2"
Standards
ASTM A733
Thread Configuration
Threaded on One End
Pipe Weld Type
Electric Resistance Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793MV9
Zoro #
G708661760
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2"
Overall Length
3 1/2 in
Outside Diameter
27/32 in
Nominal Pipe Size
1/2 in
Wall Thickness
0.109 in

Details

Fitting Connection Type
NPT
Item
Nipple
Standards
ASTM A733
Thread Configuration
Threaded on One End
Pipe Weld Type
Electric Resistance Weld
Manufacture Location
Globally Sourced
Fitting Compatibility
Schedule 40
Minimum Operating Temperature
-20 Degrees F
Schedule
Schedule 40
Finish/Coating
Black
Side B Connection Type
Unthreaded
Maximum Steam Pressure
150 psi @ 350 Degrees F
Side A Gender
Male
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Maximum Operating Temperature
350 Degrees F
Side A Connection Type
Threaded
Maximum Operating Pressure
300 psi @ 150 Degrees F
Application
Air, Natural Gas, Non-Potable Water
Material Grade
Grade B
Material
Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.