Black Nipple, Welded, 1/2x6
Mfr # 793M44
Zoro # G608662010
product price: $2.95
/eaKey Features
Pipe Size (Fittings)
1/2"
Standards
ASTM A733
Side A Connection Type
Unthreaded
Maximum Steam Pressure
150 psi @ 350 Degrees F
Material Grade
Grade B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
793M44
Zoro #
G608662010
UPC #
-
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1/2"
Nominal Pipe Size
1/2 in
Wall Thickness
0.109 in
Overall Length
6 in
Outside Diameter
27/32 in
Details
Item
Nipple
Standards
ASTM A733
Side A Connection Type
Unthreaded
Maximum Steam Pressure
150 psi @ 350 Degrees F
Material Grade
Grade B
Metal Pipe Construction
Welded
Finish/Coating
Black
Material
Steel
Maximum Operating Temperature
350 Degrees F
Schedule
Schedule 40
Side B Connection Type
Unthreaded
Application
Air, Natural Gas, Non-Potable Water
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Compatibility
Schedule 40
Thread Configuration
Unthreaded
Pipe Weld Type
Electric Resistance Weld
Minimum Operating Temperature
-20 Degrees F
Manufacture Location
Globally Sourced
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.