Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Nipple, Welded, 1/4x8

  • Mfr # 793MT7

  • Zoro # G308661832


product price: $3.59
/ea

Key Features

Fitting Connection Type
NPT
Pipe Size (Fittings)
1/4"
Standards
ASTM A733
Wall Thickness
0.088 in
Side A Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793MT7
Zoro #
G308661832
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/4"
Wall Thickness
0.088 in
Nominal Pipe Size
1/4 in
Overall Length
8 in
Outside Diameter
35/64 in

Details

Fitting Connection Type
NPT
Item
Nipple
Standards
ASTM A733
Side A Connection Type
Threaded
Maximum Operating Temperature
350 Degrees F
Application
Air, Natural Gas, Non-Potable Water
Manufacture Location
Globally Sourced
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 350 Degrees F
Finish/Coating
Black
Fitting Compatibility
Schedule 40
Pipe Weld Type
Electric Resistance Weld
Side B Connection Type
Unthreaded
Minimum Operating Temperature
-20 Degrees F
Thread Configuration
Threaded on One End
Schedule
Schedule 40
Material Grade
Grade B
Side A Gender
Male
Material
Steel
Maximum Operating Pressure
300 psi @ 150 Degrees F

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.