Zoro Homepage

Black Nylon 6/6 Nylon Sheet 12" L x 12" W x 3/4" Thick

  • Mfr # PS-NYLB-18

  • Zoro # G4373804


product price: $59.35
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/4"
Plastic Length
12"
Plastic Color
Black
Max. Temp. (F)
210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-18
Zoro #
G4373804
UPC #
193005035754
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
210
Min. Temp. (F)
-20
Color
Black
Standards
UL 94 HB
Impact Strength
0.6 ft-lb/in
Operating Temp. Range
-20 Degrees to 210 Degrees F
Tensile Strength
13,000 psi
Material Type
Standard
Maximum Temperature
210 Degrees F
Temperature Range
-20 Degrees to 210 Degrees F
Plastic Hardness
Rockwell M85
Backing Type
No Backing
Shape
Square
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.25
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Machinability
100 %
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Water Absorption
1.28 %
Friction Rating
Slippery
Tensile Strength Rating
Excellent
Water Absorption Rating
Poor
Plastic Density
0.041 lb/cu in
UV Resistant
No
Plastic Thickness Tolerance
+0.088/-0.019 in
Grade
Standard
Material
Nylon 6/6
UV-Resistant
Not UV-Resistant
Weight
4.43 lb
Flexural Modulus
2,200 MPa
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
5 %
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Dielectric Strength
25 kV/mm
Shore Hardness
90 Shore D
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRM
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Product Form
Sheet

Description

Nylon Sheet, Nylon 6/6, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Temperature Range -20 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.