Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Nylon 6/6 Sheet Stock 12" L x 12" W x 0.063" Thick

  • Mfr # PS-NYLB-217

  • Zoro # G3276375


product price: $9.19
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
0.063"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-217
Zoro #
G3276375
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.063"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Thickness
0.063"
Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Black
Material Type
Natural Grade
Plastic Properties
UV Tolerant, Wear Material
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Tensile Strength
12,500 psi
Operating Temp. Range
-40 Degrees to 210 Degrees F
Material Color Family
Black
Material
Nylon 6/6
UV Resistant
No
Machinability
100 %
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
-40 Degrees F
Friction Rating
Very Slippery
Tensile Strength Rating
Excellent
Grade
MDS-Filled
Plastic Clarity
Opaque
Friction Coefficient
0.2
Shape
Square
Water Absorption Rating
Poor
Impact Strength
0.5 ft-lb/in
Water Absorption
0.3 %
Wear Factor
Excellent
Temperature Range
-40 Degrees to 220 Degrees F
Plastic Hardness
Rockwell M85
Corrosion and Chemical Resistance
Fair
Maximum Temperature
220 Degrees F
Impact Strength Rating
Poor
Plastic Density
0.041 lb/cu in
Backing Type
No Backing
Standards
Not Rated
Filler Material
MDS
Wear Rate
Not Rated
Shore Hardness
90 Shore D
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Dielectric Strength
25 kV/mm
Product Type
Plastic Sheet
Rockwell Hardness
85 HRM
Elongation
5 %
Scratch-Resistant
Not Scratch-Resistant
Weight
1.87 lb
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,200 MPa
Product Form
Sheet

Description

Nylon Sheet, Nylon 6/6, Grade MDS-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, Black, Plastic Clarity Opaque, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 220 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.