Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Polypropylene Sheet 24 in L x 18 in W x 4 mm Thick

  • Mfr # CPS-PP-BK-4MMX18X24

  • Zoro # G608839030


product price: $10.55
/ea

Key Features

Plastic Thickness
4 mm
Backing Type
No Backing
Plastic Clarity
Opaque
Nominal Size
18 in W x 24 in L
Plastic Hardness
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-PP-BK-4MMX18X24
Zoro #
G608839030
UPC #
197666048238
Country of Origin
United States

Dimensions

Plastic Thickness
4 mm
Plastic Width
18 in
Plastic Length
24 in
Nominal Size
18 in W x 24 in L

Details

Item
Polypropylene Sheet
Color
Black
Backing Type
No Backing
Plastic Clarity
Opaque
Plastic Hardness
Not Rated
Impact Strength
Not Rated
Standards
Not Rated
Material
Polypropylene
Friction Coefficient
Not Rated
Plastic Density
0.033 lb/cu in
Tensile Strength Rating
Poor
Grade
Digital Print
Tensile Strength
4,000 psi
Friction Rating
Not Rated
Water Absorption
Not Rated
Shape
Rectangle
Impact Strength Rating
Not Rated
Maximum Temperature
320 Degrees F
Corrosion and Chemical Resistance
Good
Machinability
Not Rated
Minimum Temperature
Not Rated
Temperature Range
320 Degrees F
Plastic Hardness Rating
Not Rated
UV Resistant
Yes
Wear Factor
Not Rated
Product Type
Plastic Sheet
Rockwell Hardness
Not Rated
Metal Detectable
Not Metal Detectable
Number of Walls
2
Wear Rate
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Weight
2.25 lb
Flexural Modulus
Not Rated
Shore Hardness
Not Rated
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Product Form
Sheet
Elongation
Not Rated

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 24 in, Plastic Width 18 in, Plastic Thickness 4 mm, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.