Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black PTFE PTFE Sheet 12" L x 12" W x 1/2" Thick

  • Mfr # PS-PTFEB-21

  • Zoro # G4374364


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-21
Zoro #
G4374364
UPC #
193005008871
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
Color
Black
Material Type
Standard
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Impact Strength
3.5 ft-lb/in
Friction Rating
Very Slippery
Shape
Square
Impact Strength Rating
Good
Maximum Temperature
500 Degrees F
Friction Coefficient
0.07
Standards
UL 94 V-0
Corrosion and Chemical Resistance
Excellent
Material
PTFE
Plastic Density
0.078 lb/cu in
Machinability
100 %
Water Absorption Rating
Excellent
Grade
Standard
Temperature Range
-290 Degrees to 500 Degrees F
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Backing Type
No Backing
UV Resistant
Yes
Plastic Thickness Tolerance
+0.013/-0.041 in
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
Plastic Clarity
Opaque
Wear Factor
Excellent
Minimum Temperature
-290 Degrees F
Shore Hardness
55 Shore D
Elongation
200 %
Weight
5.62 lb
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Rockwell Hardness
75 HRR
Product Form
Sheet
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Product Type
Plastic Sheet
Flexural Modulus
400 MPa
Dielectric Strength
28.5 kV/mm

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.