Shop ZORO SELECT
See all product information
Create Account
Black PVC Washing Machine Hose
- Mfr # 60321P
- Zoro # G523649431
product price:Â
$
5.89
/ea
Key Features
Max. Working Pressure @ 70 F
125 psi
Compatible Chemicals
Water
Hose Inside Dia.
3/8 in
Application
Washing Machine
Temp. Range
NT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60321P
- Zoro #
- G523649431
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Black PVC Washing Machine Hose
- Max. Working Pressure @ 70 F
- 125 psi
- Compatible Chemicals
- Water
- Application
- Washing Machine
- Temp. Range
- NT
- Hose Fitting B Type
- FHT
- Standards
- ASME A112.18.6/CSA B125.6
- Fitting Material
- Stainless Steel
- Hose Color
- Black
- Hose Fitting A Type
- FHT
- For Use With
- Washing Machine
- For Media Type
- Water
- Not Recommended Chemicals
- NT
- Compatible Product Type
- Washing Machine
Dimensions
- Hose Inside Dia.
- 3/8 in
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
- Fitting Size
- 3/4 in X 3/4 in
- Hose Length
- 4 ft
- Hose Outside Dia.
- 5/8 in
Description
Black PVC Washing Machine Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 4 ft, Hose Color Black, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 125 psi, Temp. Range NT, Standards ASME A112.18.6/CSA B125.6, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FHT, Hose Fitting B Type FHT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.