Shop ZORO SELECT

Black UHMW Polyethylene Plastic Bar 12" L, 1-1/2" W

  • Mfr # BULK-PS-UHMWB-355
  • Zoro # G7772001

product price: 
$
8.79
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
12"
Width
1-1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-355
Zoro #
G7772001
UPC #
193005895204
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Water Absorption Rating
Excellent
Plastic Hardness
70D
Impact Strength Rating
Excellent
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Tensile Strength Rating
Poor
Backing Type
Plain
Thickness Tolerance
(-0" - +0.004")
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.15
Shape
Bar
Minimum Temperature
-70 Degrees F
Metal Detectable
Not Metal Detectable
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Rockwell Hardness
90 HRR
Machinability
100%
FDA Compliance
FDA Compliant
Flexural Modulus
400 MPa
Plastic Thickness Tolerance
+0.017/-0.013 in
Maximum Temperature
180 Degrees F
Impact Strength
16.0 ft-lb/in
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Tensile Strength
4,400 psi
Shore Hardness
70 Shore D
UV-Resistant
Not UV-Resistant
Weight
0.31 lb
Static-Resistant
Not Static-Resistant

Dimensions

Length
12"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.01" - +0.01")
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Width
1.5 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.