Black UHMW Polyethylene Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-UHMWB-475
  • Zoro # G7771651
product price: 
$
60.85
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
12"
Width
6"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-475
Zoro #
G7771651
UPC #
193005896010
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Grade
Standard
Friction Rating
Very Slippery
Friction Coefficient
0.15
Shape
Bar
Thickness Tolerance
(-0" - +0.134")
Water Absorption
0.0001
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Plastic Hardness
70D
Backing Type
Plain
FDA Compliance
FDA Compliant
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Maximum Temperature
180 Degrees F
Metal Detectable
Not Metal Detectable
Minimum Temperature
-70 Degrees F
Rockwell Hardness
90 HRR
Machinability
100%
Scratch-Resistant
Not Scratch-Resistant
Plastic Thickness Tolerance
+0.172/-0.038 in
UV-Resistant
Not UV-Resistant
Impact Strength
16.0 ft-lb/in
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Wear Rate
Not Rated
Tensile Strength
4,400 psi
Flexural Modulus
400 MPa
Weight
3.67 lb

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1-1/2"
Width Tolerance
(-0.25" - +0.25")
Plastic Thickness
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Width
6 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews