Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 3/4" Thick

  • Mfr # BULK-PS-UHMWB-84
  • Zoro # G7770102
product price: 
$
65.49
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
0.75 in
Plastic Width
16"
Plastic Length
16"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-84
Zoro #
G7770102
UPC #
193005906429
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Material
UHMW-PE
Impact Strength
16.0 ft. - lbs./in.
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0" - +0.002")
Backing Type
Plain
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Shape
Sheet
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Grade
Standard
Plastic Hardness
70D
Plastic Clarity
Opaque
Rockwell Hardness
50 HRM
Plastic Thickness Tolerance
+0.021/-0.019 in
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Elongation
200%
Minimum Temperature
-70 Degrees F
Maximum Temperature
180 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Weight
6.53 lb
Shore Hardness
70 Shore D
Product Type
Plastic Sheet
Wear Rate
Not Rated
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Machinability
100%
UV-Resistant
Not UV-Resistant
Dielectric Strength
45 kV/mm
Metal Detectable
Not Metal Detectable
Product Form
Sheet

Dimensions

Plastic Thickness
0.75 in
Plastic Width
16"
Plastic Length
16"
Length
16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width
16"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.