Shop ZORO SELECT

White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 3/4" Thick

  • Mfr # BULK-PS-UHMW-425
  • Zoro # G7856010

product price: 
$
73.35
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
0.75 in
Plastic Width
16"
Plastic Length
16"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-425
Zoro #
G7856010
UPC #
193005911652
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Material
UHMW-PE
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.002")
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Plastic Hardness
70D
Shape
Sheet
Plastic Clarity
Opaque
Water Absorption
0.0001
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Dielectric Strength
45 kV/mm
Machinability
100%
Shore Hardness
70 Shore D
Weight
6.53 lb
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Plastic Thickness Tolerance
+0.021/-0.019 in
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Minimum Temperature
-70 Degrees F
Rockwell Hardness
50 HRM
Elongation
200%
Maximum Temperature
180 Degrees F
Wear Rate
Not Rated
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Plastic Sheets
16 in

Dimensions

Plastic Thickness
0.75 in
Plastic Width
16"
Plastic Length
16"
Length
16"
Width
16"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.25" - +0.25")
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.