Black UHMW Polyethylene Plastic Sheet 32" L x 16" W x 1" Thick

  • Mfr # BULK-PS-UHMWB-104
  • Zoro # G7769490
product price: 
$
175.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1 in
Plastic Width
16"
Plastic Length
32"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-104
Zoro #
G7769490
UPC #
193005906566
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Material
UHMW-PE
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.016" - +0.024")
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Friction Rating
Very Slippery
Plastic Hardness
70D
Shape
Sheet
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Water Absorption
0.0001
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Minimum Temperature
-70 Degrees F
UV-Resistant
Not UV-Resistant
Dielectric Strength
45 kV/mm
Maximum Temperature
180 Degrees F
Machinability
100%
Metal Detectable
Not Metal Detectable
Plastic Thickness Tolerance
+0.049/-0.041 in
Flexural Modulus
400 MPa
Elongation
200%
Weight
17.41 lb
Shore Hardness
70 Shore D
Rockwell Hardness
50 HRM
Product Form
Sheet
Wear Rate
Not Rated
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
20 x 10^-5 K^-1

Dimensions

Plastic Thickness
1 in
Plastic Width
16"
Plastic Length
32"
Length Tolerance
(-1" - +1")
Width
16"
Width Tolerance
(-0.25" - +0.25")
Length
32"
Thickness
1"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.