Shop ZORO SELECT

Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 1" Thick

  • Mfr # BULK-PS-UHMWB-99
  • Zoro # G7772071

product price: 
$
112.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1 in
Plastic Width
8"
Plastic Length
48"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-99
Zoro #
G7772071
UPC #
193005906535
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW-PE
Backing Type
Plain
Thickness Tolerance
(-0.016" - +0.024")
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Friction Coefficient
0.15
Shape
Sheet
Water Absorption Rating
Excellent
Water Absorption
0.0001
Grade
Standard
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Plastic Hardness
70D
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Wear Rate
Not Rated
Rockwell Hardness
50 HRM
Plastic Thickness Tolerance
+0.049/-0.041 in
Weight
13.06 lb
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Metal Detectable
Not Metal Detectable
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
400 MPa
Machinability
100%
Maximum Temperature
180 Degrees F
Elongation
200%
Scratch-Resistant
Not Scratch-Resistant
Minimum Temperature
-70 Degrees F

Dimensions

Plastic Thickness
1 in
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Width
8"
Thickness
1"
Length
48"
Length Tolerance
(-1" - +1")
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 8 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.